|
FUCHS
TITAN GT1 PRO V SAE 0W-20 Vat 60 liter
ERIKS Artikelnr: 14296772
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan gt1 pro v sae 0w-20 drum 60 liter",
"item_id": "g1579278047324280",
"material_number": "14296772",
"price": "575.12",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan gt1 pro v sae 0w-20 drum 60 liter",
"item_id": "g1579278047324280",
"material_number": "14296772",
"price": "575.12",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723014",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN GT1 PRO V SAE 0W-20 Vat 205 liter
ERIKS Artikelnr: 14296773
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan gt1 pro v sae 0w-20 drum 205 liter",
"item_id": "g1579278047320945",
"material_number": "14296773",
"price": "1833.52",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan gt1 pro v sae 0w-20 drum 205 liter",
"item_id": "g1579278047320945",
"material_number": "14296773",
"price": "1833.52",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723014",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN GT1 PRO V SAE 0W-20 Emmer 20 liter
ERIKS Artikelnr: 14296771
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan gt1 pro v sae 0w-20 pail 20 liter",
"item_id": "g1579278047324135",
"material_number": "14296771",
"price": "185.81",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan gt1 pro v sae 0w-20 pail 20 liter",
"item_id": "g1579278047324135",
"material_number": "14296771",
"price": "185.81",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723014",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
TITAN GT1 PRO V SAE 0W-20 Blik 5 liter
ERIKS Artikelnr: 14483328
|
Prijs (Per stuk):
Verpakking per 3 stuk
|
{"addToCartPD":{
"item_name": "titan gt1 pro v sae 0w-20 can 5 liter",
"item_id": "g1579278057515579",
"material_number": "14483328",
"price": "55.2",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723014",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan gt1 pro v sae 0w-20 can 5 liter",
"item_id": "g1579278057515579",
"material_number": "14483328",
"price": "55.2",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723014",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|