|
FUCHS
TITAN SUPERSYN F ECO-B 5W-20 Vat 60 liter
ERIKS Artikelnr: 14296849
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan supersyn f eco-b 5w-20 drum 60 liter",
"item_id": "g1579278047320985",
"material_number": "14296849",
"price": "447.2",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723043",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan supersyn f eco-b 5w-20 drum 60 liter",
"item_id": "g1579278047320985",
"material_number": "14296849",
"price": "447.2",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723043",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN SUPERSYN F ECO-B 5W-20 Vat 205 liter
ERIKS Artikelnr: 14296846
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan supersyn f eco-b 5w-20 drum 205 liter",
"item_id": "g1579278047324133",
"material_number": "14296846",
"price": "1396.46",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723043",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan supersyn f eco-b 5w-20 drum 205 liter",
"item_id": "g1579278047324133",
"material_number": "14296846",
"price": "1396.46",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723043",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN SUPERSYN F ECO-B 5W-20 Emmer 20 liter
ERIKS Artikelnr: 14296848
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan supersyn f eco-b 5w-20 pail 20 liter",
"item_id": "g1579278047320888",
"material_number": "14296848",
"price": "143.17",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723043",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan supersyn f eco-b 5w-20 pail 20 liter",
"item_id": "g1579278047320888",
"material_number": "14296848",
"price": "143.17",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723043",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
TITAN SUPERSYN F ECO-B 5W-20 Blik 1 liter
ERIKS Artikelnr: 14483338
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "titan supersyn f eco-b 5w-20 can 1 liter",
"item_id": "g1579278057515255",
"material_number": "14483338",
"price": "9.81",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723043",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan supersyn f eco-b 5w-20 can 1 liter",
"item_id": "g1579278057515255",
"material_number": "14483338",
"price": "9.81",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723043",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|