|
FUCHS
TITAN SUPERSYN F ECO-DT 5W-30SD/L Vat 60 liter
ERIKS Artikelnr: 14297102
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan supersyn f eco-dt 5w-30sd/l drum 60 liter",
"item_id": "g1579278047324833",
"material_number": "14297102",
"price": "348.4",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723044",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan supersyn f eco-dt 5w-30sd/l drum 60 liter",
"item_id": "g1579278047324833",
"material_number": "14297102",
"price": "348.4",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723044",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN SUPERSYN F ECO-DT 5W-30 Vat 205 liter
ERIKS Artikelnr: 14296852
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan supersyn f eco-dt 5w-30 drum 205 liter",
"item_id": "g1579278047320846",
"material_number": "14296852",
"price": "1161.94",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723044",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan supersyn f eco-dt 5w-30 drum 205 liter",
"item_id": "g1579278047320846",
"material_number": "14296852",
"price": "1161.94",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723044",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN SUPERSYN F ECO-DT 5W-30 Emmer 20 liter
ERIKS Artikelnr: 14296853
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan supersyn f eco-dt 5w-30 pail 20 liter",
"item_id": "g1579278047320892",
"material_number": "14296853",
"price": "130.69",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723044",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan supersyn f eco-dt 5w-30 pail 20 liter",
"item_id": "g1579278047320892",
"material_number": "14296853",
"price": "130.69",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723044",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
TITAN SUPERSYN F ECO-DT 5W-30 Emmer 20 liter
ERIKS Artikelnr: 14296854
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan supersyn f eco-dt 5w-30 pail 20 liter",
"item_id": "g1579278047320943",
"material_number": "14296854",
"price": "143.52",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723044",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan supersyn f eco-dt 5w-30 pail 20 liter",
"item_id": "g1579278047320943",
"material_number": "14296854",
"price": "143.52",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723044",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FUCHS
TITAN SUPERSYN F ECO-DT 5W-30 Blik 1 liter
ERIKS Artikelnr: 14483339
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "titan supersyn f eco-dt 5w-30 can 1 liter",
"item_id": "g1579278057515210",
"material_number": "14483339",
"price": "7.76",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723044",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan supersyn f eco-dt 5w-30 can 1 liter",
"item_id": "g1579278057515210",
"material_number": "14483339",
"price": "7.76",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723044",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FUCHS
TITAN SUPERSYN F ECO-DT 5W-30 Blik 5 liter
ERIKS Artikelnr: 14483340
|
Prijs (Per stuk):
Verpakking per 3 stuk
|
{"addToCartPD":{
"item_name": "titan supersyn f eco-dt 5w-30 can 5 liter",
"item_id": "g1579278057515339",
"material_number": "14483340",
"price": "35.56",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723044",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan supersyn f eco-dt 5w-30 can 5 liter",
"item_id": "g1579278057515339",
"material_number": "14483340",
"price": "35.56",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723044",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FUCHS
TITAN SUPERSYN F ECO-DT 5W-30 IBC 1000 liter
ERIKS Artikelnr: 14296851
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan supersyn f eco-dt 5w-30 ibc 1000 liter",
"item_id": "g1579278047324192",
"material_number": "14296851",
"price": "6118.67",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723044",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan supersyn f eco-dt 5w-30 ibc 1000 liter",
"item_id": "g1579278047324192",
"material_number": "14296851",
"price": "6118.67",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"automotive",
"item_category3":"engine oils",
"item_category4": "pr1579278067723044",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|