|
FUCHS
TITAN UNIVERSAL HD SAE 10W Vat 205 liter
ERIKS Artikelnr: 14296893
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan universal hd sae 10w drum 205 liter",
"item_id": "g1579278047324249",
"material_number": "14296893",
"price": "980.72",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal hd sae 10w drum 205 liter",
"item_id": "g1579278047324249",
"material_number": "14296893",
"price": "980.72",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN UNIVERSAL HD SAE 10W Emmer 20 liter
ERIKS Artikelnr: 14296892
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan universal hd sae 10w pail 20 liter",
"item_id": "g1579278047324196",
"material_number": "14296892",
"price": "101.92",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal hd sae 10w pail 20 liter",
"item_id": "g1579278047324196",
"material_number": "14296892",
"price": "101.92",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN UNIVERSAL HD SAE 10W IBC 1000 liter
ERIKS Artikelnr: 14296902
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan universal hd sae 10w ibc 1000 liter",
"item_id": "g1579278047320963",
"material_number": "14296902",
"price": "3778.67",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal hd sae 10w ibc 1000 liter",
"item_id": "g1579278047320963",
"material_number": "14296902",
"price": "3778.67",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|