|
FUCHS
TITAN UNIVERSAL HD SAE 15W-40 Vat 60 liter
ERIKS Artikelnr: 14296897
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan universal hd sae 15w-40 drum 60 liter",
"item_id": "g1579278047324069",
"material_number": "14296897",
"price": "279.76",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal hd sae 15w-40 drum 60 liter",
"item_id": "g1579278047324069",
"material_number": "14296897",
"price": "279.76",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN UNIVERSAL HD SAE 15W-40 Vat 205 liter
ERIKS Artikelnr: 14296896
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan universal hd sae 15w-40 drum 205 liter",
"item_id": "g1579278047324003",
"material_number": "14296896",
"price": "930.97",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal hd sae 15w-40 drum 205 liter",
"item_id": "g1579278047324003",
"material_number": "14296896",
"price": "930.97",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN UNIVERSAL HD SAE 15W-40 Emmer 20 liter
ERIKS Artikelnr: 14296898
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan universal hd sae 15w-40 pail 20 liter",
"item_id": "g1579278047324118",
"material_number": "14296898",
"price": "98.32",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal hd sae 15w-40 pail 20 liter",
"item_id": "g1579278047324118",
"material_number": "14296898",
"price": "98.32",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
TITAN UNIVERSAL HD SAE 15W-40 Blik 1 liter
ERIKS Artikelnr: 14296894
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "titan universal hd sae 15w-40 can 1 liter",
"item_id": "g1579278047320897",
"material_number": "14296894",
"price": "6.48",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal hd sae 15w-40 can 1 liter",
"item_id": "g1579278047320897",
"material_number": "14296894",
"price": "6.48",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FUCHS
TITAN UNIVERSAL HD SAE 15W-40 Blik 5 liter
ERIKS Artikelnr: 14483344
|
Prijs (Per stuk):
Verpakking per 3 stuk
|
{"addToCartPD":{
"item_name": "titan universal hd sae 15w-40 can 5 liter",
"item_id": "g1579278057515256",
"material_number": "14483344",
"price": "28.99",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan universal hd sae 15w-40 can 5 liter",
"item_id": "g1579278057515256",
"material_number": "14483344",
"price": "28.99",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067722996",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|