|
ENERPAC
Hydraulische olie HF-95X 1l
ERIKS Artikelnr: 12553085
Catalogusartikelnr 1: 12553085
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hydraulic oil hf-95x 1l",
"item_id": "gr0000001120677",
"material_number": "12553085",
"price": "29.87",
"item_brand": "enerpac",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"oils",
"item_category4": "pr6491375492301047",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hydraulic oil hf-95x 1l",
"item_id": "gr0000001120677",
"material_number": "12553085",
"price": "29.87",
"item_brand": "enerpac",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"oils",
"item_category4": "pr6491375492301047",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ENERPAC
Hydraulische olie HF-95Y 5l
ERIKS Artikelnr: 12553086
Catalogusartikelnr 1: 12553086
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hydraulic oil hf-95y 5l",
"item_id": "gr0000001120716",
"material_number": "12553086",
"price": "108.3",
"item_brand": "enerpac",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"oils",
"item_category4": "pr6491375492301047",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hydraulic oil hf-95y 5l",
"item_id": "gr0000001120716",
"material_number": "12553086",
"price": "108.3",
"item_brand": "enerpac",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"oils",
"item_category4": "pr6491375492301047",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ENERPAC
Hydraulische olie HF-95T 20l
ERIKS Artikelnr: 12553087
Catalogusartikelnr 1: 12553087
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hydraulic oil hf-95t 20l",
"item_id": "gr0000001120588",
"material_number": "12553087",
"price": "299.25",
"item_brand": "enerpac",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"oils",
"item_category4": "pr6491375492301047",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hydraulic oil hf-95t 20l",
"item_id": "gr0000001120588",
"material_number": "12553087",
"price": "299.25",
"item_brand": "enerpac",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"oils",
"item_category4": "pr6491375492301047",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|