|
PERMA
Hoogtemperatuur vet SF03 vetpatroon 400g 101590
ERIKS Artikelnr: 12748990
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "high temperature grease sf03 cartridge 400g 101590",
"item_id": "gr0000001360320",
"material_number": "12748990",
"price": "166.14",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high temperature grease sf03 cartridge 400g 101590",
"item_id": "gr0000001360320",
"material_number": "12748990",
"price": "166.14",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PERMA
Hogedrukvet SF04 vetpatroon 400g 101590
ERIKS Artikelnr: 12748978
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "high performance grease sf04 cartridge 400g 101590",
"item_id": "gr0000001360339",
"material_number": "12748978",
"price": "35.42",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high performance grease sf04 cartridge 400g 101590",
"item_id": "gr0000001360339",
"material_number": "12748978",
"price": "35.42",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PERMA
Hoogtemperatuur-/hogedrukvet SF05 vetpatroon 400g 101591
ERIKS Artikelnr: 12749004
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "high temperature and extreme pressure grease sf05 cartridge 400g 101591",
"item_id": "gr0000001360363",
"material_number": "12749004",
"price": "37.35",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high temperature and extreme pressure grease sf05 cartridge 400g 101591",
"item_id": "gr0000001360363",
"material_number": "12749004",
"price": "37.35",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PERMA
High speed vet SF08 vetpatroon 400g 101593
ERIKS Artikelnr: 12749041
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "high speed grease sf08 cartridge 400g 101593",
"item_id": "gr0000001360385",
"material_number": "12749041",
"price": "66.15",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "high speed grease sf08 cartridge 400g 101593",
"item_id": "gr0000001360385",
"material_number": "12749041",
"price": "66.15",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PERMA
Hogedrukvet SF02 vetpatroon 400g 101588
ERIKS Artikelnr: 24204152
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extreme pressure grease sf02 cartridge 101588",
"item_id": "gr0000001360387",
"material_number": "24204152",
"price": "31.28",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extreme pressure grease sf02 cartridge 101588",
"item_id": "gr0000001360387",
"material_number": "24204152",
"price": "31.28",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
PERMA
Biologisch afbreekbaar vet SF09 vetpatroon 400g 101594
ERIKS Artikelnr: 12748923
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "multipurpose bio grease sf09 400g cartridge 101594",
"item_id": "gr0000001360397",
"material_number": "12748923",
"price": "25.65",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "multipurpose bio grease sf09 400g cartridge 101594",
"item_id": "gr0000001360397",
"material_number": "12748923",
"price": "25.65",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
PERMA
Universeel vet SF01 vetpatroon 400g 101585
ERIKS Artikelnr: 12717722
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "multipurpose grease sf01 cartridge 400g 101585",
"item_id": "gr0000001360410",
"material_number": "12717722",
"price": "21.29",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "multipurpose grease sf01 cartridge 400g 101585",
"item_id": "gr0000001360410",
"material_number": "12717722",
"price": "21.29",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
PERMA
Levensmiddelen vet NSF H1 SF10 vetpatroon 400g 101595
ERIKS Artikelnr: 12749065
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "food grade grease nsf h1 sf10 cartridge 400g 101595",
"item_id": "gr0000001360433",
"material_number": "12749065",
"price": "56.16",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "food grade grease nsf h1 sf10 cartridge 400g 101595",
"item_id": "gr0000001360433",
"material_number": "12749065",
"price": "56.16",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
PERMA
Vloeibaar vet SF06 vetpatroon 400g 101592
ERIKS Artikelnr: 12749191
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "liquid grease sf06 cartridge 400g 101592",
"item_id": "gr0000001360459",
"material_number": "12749191",
"price": "25.43",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "liquid grease sf06 cartridge 400g 101592",
"item_id": "gr0000001360459",
"material_number": "12749191",
"price": "25.43",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
PERMA
Hogedrukvet SF02 emmer 1kg 107495
ERIKS Artikelnr: 24212900
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extreme pressure grease sf02 pail 1kg 107495",
"item_id": "gr0000001360462",
"material_number": "24212900",
"price": "53.24",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extreme pressure grease sf02 pail 1kg 107495",
"item_id": "gr0000001360462",
"material_number": "24212900",
"price": "53.24",
"item_brand": "perma",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1444299204632",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|