|
FUCHS
STABYL TA Patroon 400g
ERIKS Artikelnr: 14448977
|
Prijs (Per stuk):
Verpakking per 24 stuk
|
{"addToCartPD":{
"item_name": "stabyl ta cartridge 400g",
"item_id": "g1579278053966319",
"material_number": "14448977",
"price": "18.55",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067895637",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stabyl ta cartridge 400g",
"item_id": "g1579278053966319",
"material_number": "14448977",
"price": "18.55",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067895637",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
STABYL TA Blik 5 kg
ERIKS Artikelnr: 14483302
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "stabyl ta can 5 kg",
"item_id": "g1579278057515293",
"material_number": "14483302",
"price": "249.02",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067895637",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stabyl ta can 5 kg",
"item_id": "g1579278057515293",
"material_number": "14483302",
"price": "249.02",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067895637",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
STABYL TA Emmer 18 kg
ERIKS Artikelnr: 14483301
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "stabyl ta pail 18 kg",
"item_id": "g1579278057515258",
"material_number": "14483301",
"price": "777.82",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067895637",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stabyl ta pail 18 kg",
"item_id": "g1579278057515258",
"material_number": "14483301",
"price": "777.82",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067895637",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|