|
FUCHS
RENOLIT CX-HT 2 Schroefpatroon 500g
ERIKS Artikelnr: 14296462
|
Prijs (Per stuk):
Verpakking per 20 stuk
|
{"addToCartPD":{
"item_name": "renolit cx-ht 2 srewcartridge 500g",
"item_id": "g1579278047324631",
"material_number": "14296462",
"price": "9.54",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cx-ht 2 srewcartridge 500g",
"item_id": "g1579278047324631",
"material_number": "14296462",
"price": "9.54",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT CX-HT 2 Emmer 18 kg
ERIKS Artikelnr: 14296463
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit cx-ht 2 pail 18 kg",
"item_id": "g1579278047324759",
"material_number": "14296463",
"price": "230.12",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cx-ht 2 pail 18 kg",
"item_id": "g1579278047324759",
"material_number": "14296463",
"price": "230.12",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT CX-HT 0 Emmer 18 kg
ERIKS Artikelnr: 14296459
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit cx-ht 0 pail 18 kg",
"item_id": "g1579278047324807",
"material_number": "14296459",
"price": "239.62",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cx-ht 0 pail 18 kg",
"item_id": "g1579278047324807",
"material_number": "14296459",
"price": "239.62",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT CX-HT 0 Vat 50 kg
ERIKS Artikelnr: 14296461
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit cx-ht 0 drum 50 kg",
"item_id": "g1579278047324393",
"material_number": "14296461",
"price": "659.53",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cx-ht 0 drum 50 kg",
"item_id": "g1579278047324393",
"material_number": "14296461",
"price": "659.53",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT CX-HT 2 Vat 50 kg
ERIKS Artikelnr: 14296464
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit cx-ht 2 drum 50 kg",
"item_id": "g1579278047324489",
"material_number": "14296464",
"price": "633.54",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cx-ht 2 drum 50 kg",
"item_id": "g1579278047324489",
"material_number": "14296464",
"price": "633.54",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT CX-HT 0 Vat 180 kg
ERIKS Artikelnr: 14296458
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit cx-ht 0 drum 180 kg",
"item_id": "g1579278047324606",
"material_number": "14296458",
"price": "2068.56",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cx-ht 0 drum 180 kg",
"item_id": "g1579278047324606",
"material_number": "14296458",
"price": "2068.56",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649606",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|