|
FUCHS
RENOLIT FEP 2 Patroon 400g
ERIKS Artikelnr: 14296496
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "renolit fep 2 cartridge 400g",
"item_id": "g1579278047324773",
"material_number": "14296496",
"price": "6.37",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649615",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit fep 2 cartridge 400g",
"item_id": "g1579278047324773",
"material_number": "14296496",
"price": "6.37",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649615",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT FEP 2 Blik 5 kg
ERIKS Artikelnr: 14296499
|
Prijs (Per stuk):
Verpakking per 3 stuk
|
{"addToCartPD":{
"item_name": "renolit fep 2 can 5 kg",
"item_id": "g1579278047324447",
"material_number": "14296499",
"price": "62.11",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649615",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit fep 2 can 5 kg",
"item_id": "g1579278047324447",
"material_number": "14296499",
"price": "62.11",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649615",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT FEP 2 Emmer 18 kg
ERIKS Artikelnr: 14296494
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit fep 2 pail 18 kg",
"item_id": "g1579278047324728",
"material_number": "14296494",
"price": "184.39",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649615",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit fep 2 pail 18 kg",
"item_id": "g1579278047324728",
"material_number": "14296494",
"price": "184.39",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649615",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT FEP 2 Vat 50 kg
ERIKS Artikelnr: 14296497
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit fep 2 drum 50 kg",
"item_id": "g1579278047324419",
"material_number": "14296497",
"price": "508.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649615",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit fep 2 drum 50 kg",
"item_id": "g1579278047324419",
"material_number": "14296497",
"price": "508.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649615",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT FEP 2 Vat 180 kg
ERIKS Artikelnr: 14296498
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit fep 2 drum 180 kg",
"item_id": "g1579278047324668",
"material_number": "14296498",
"price": "1753.44",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649615",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit fep 2 drum 180 kg",
"item_id": "g1579278047324668",
"material_number": "14296498",
"price": "1753.44",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649615",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|