|
FUCHS
RENOLIT H 443 Patroon 400g
ERIKS Artikelnr: 13906660
|
Prijs (Per stuk):
Verpakking per 20 stuk
|
{"addToCartPD":{
"item_name": "renolit h 443 cartridge 400g",
"item_id": "g1579278046859258",
"material_number": "13906660",
"price": "7.36",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689813",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit h 443 cartridge 400g",
"item_id": "g1579278046859258",
"material_number": "13906660",
"price": "7.36",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689813",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT H 443 Patroon 400g
ERIKS Artikelnr: 14296511
|
Prijs (Per stuk):
Verpakking per 20 stuk
|
{"addToCartPD":{
"item_name": "renolit h 443 cartridge 400g",
"item_id": "g1579278047324575",
"material_number": "14296511",
"price": "7.54",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689813",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit h 443 cartridge 400g",
"item_id": "g1579278047324575",
"material_number": "14296511",
"price": "7.54",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689813",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT H 443-HD 88 Patroon 500g
ERIKS Artikelnr: 14296512
|
Prijs (Per stuk):
Verpakking per 30 stuk
|
{"addToCartPD":{
"item_name": "renolit h 443-hd 88 cartridge 500g",
"item_id": "g1579278047324734",
"material_number": "14296512",
"price": "11.31",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689813",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit h 443-hd 88 cartridge 500g",
"item_id": "g1579278047324734",
"material_number": "14296512",
"price": "11.31",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689813",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT H 443-HD 88 Emmer 18 kg
ERIKS Artikelnr: 14296514
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit h 443-hd 88 pail 18 kg",
"item_id": "g1579278047324502",
"material_number": "14296514",
"price": "265.14",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689813",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit h 443-hd 88 pail 18 kg",
"item_id": "g1579278047324502",
"material_number": "14296514",
"price": "265.14",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689813",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT H 443-HD 88 Vat 50 kg
ERIKS Artikelnr: 14296513
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renolit h 443-hd 88 drum 50 kg",
"item_id": "g1579278047324435",
"material_number": "14296513",
"price": "780",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689813",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit h 443-hd 88 drum 50 kg",
"item_id": "g1579278047324435",
"material_number": "14296513",
"price": "780",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689813",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|