|
FUCHS
TITAN CARGO MAXX SAE 5W-30 Vat 205 liter
ERIKS Artikelnr: 14296642
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan cargo maxx sae 5w-30 drum 205 liter",
"item_id": "g1579278047320447",
"material_number": "14296642",
"price": "1463.98",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cargo maxx sae 5w-30 drum 205 liter",
"item_id": "g1579278047320447",
"material_number": "14296642",
"price": "1463.98",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723009",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN CARGO MAXX SAE 5W-30 Emmer 20 liter
ERIKS Artikelnr: 14296644
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan cargo maxx sae 5w-30 pail 20 liter",
"item_id": "g1579278047320636",
"material_number": "14296644",
"price": "170.22",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cargo maxx sae 5w-30 pail 20 liter",
"item_id": "g1579278047320636",
"material_number": "14296644",
"price": "170.22",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723009",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN CARGO MAXX SAE 5W-30 Blik 5 liter
ERIKS Artikelnr: 14296643
|
Prijs (Per stuk):
Verpakking per 3 stuk
|
{"addToCartPD":{
"item_name": "titan cargo maxx sae 5w-30 can 5 liter",
"item_id": "g1579278047320728",
"material_number": "14296643",
"price": "50.88",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan cargo maxx sae 5w-30 can 5 liter",
"item_id": "g1579278047320728",
"material_number": "14296643",
"price": "50.88",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723009",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|