|
FUCHS
TITAN SYN MC SAE 10W-40 Vat 60 liter
ERIKS Artikelnr: 14296883
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan syn mc sae 10w-40 drum 60 liter",
"item_id": "g1579278047324079",
"material_number": "14296883",
"price": "320.32",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan syn mc sae 10w-40 drum 60 liter",
"item_id": "g1579278047324079",
"material_number": "14296883",
"price": "320.32",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723035",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN SYN MC SAE 10W-40 Vat 205 liter
ERIKS Artikelnr: 14296885
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan syn mc sae 10w-40 drum 205 liter",
"item_id": "g1579278047324252",
"material_number": "14296885",
"price": "1066",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan syn mc sae 10w-40 drum 205 liter",
"item_id": "g1579278047324252",
"material_number": "14296885",
"price": "1066",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723035",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN SYN MC SAE 10W-40 Emmer 20 liter
ERIKS Artikelnr: 14296884
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan syn mc sae 10w-40 pail 20 liter",
"item_id": "g1579278047324132",
"material_number": "14296884",
"price": "100.19",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan syn mc sae 10w-40 pail 20 liter",
"item_id": "g1579278047324132",
"material_number": "14296884",
"price": "100.19",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723035",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
TITAN SYN MC SAE 10W-40 Blik 1 liter
ERIKS Artikelnr: 14296882
|
Prijs (Per stuk):
Verpakking per 20 stuk
|
{"addToCartPD":{
"item_name": "titan syn mc sae 10w-40 can 1 liter",
"item_id": "g1579278047324041",
"material_number": "14296882",
"price": "7.24",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan syn mc sae 10w-40 can 1 liter",
"item_id": "g1579278047324041",
"material_number": "14296882",
"price": "7.24",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"agriculture",
"item_category3":"engine oils",
"item_category4": "pr1579278067723035",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|