|
E-COLL
Universele snijpasta chloorvrij PRO 120g
ERIKS Artikelnr: 14576044
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "universal cutting paste chlorine-free pro 120g",
"item_id": "g1579278067732274",
"material_number": "14576044",
"price": "6.77",
"item_brand": "e-coll",
"item_category":"lubricants and technical fluids",
"item_category2":"metal working",
"item_category3":"cutting fluids",
"item_category4": "pr1000488936217657",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal cutting paste chlorine-free pro 120g",
"item_id": "g1579278067732274",
"material_number": "14576044",
"price": "6.77",
"item_brand": "e-coll",
"item_category":"lubricants and technical fluids",
"item_category2":"metal working",
"item_category3":"cutting fluids",
"item_category4": "pr1000488936217657",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
E-COLL
Universele snijpasta chloorvrij PRO 750g
ERIKS Artikelnr: 14576041
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "universal cutting paste chlorine-free pro 750g",
"item_id": "g1579278067732373",
"material_number": "14576041",
"price": "24.17",
"item_brand": "e-coll",
"item_category":"lubricants and technical fluids",
"item_category2":"metal working",
"item_category3":"cutting fluids",
"item_category4": "pr1000488936217657",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal cutting paste chlorine-free pro 750g",
"item_id": "g1579278067732373",
"material_number": "14576041",
"price": "24.17",
"item_brand": "e-coll",
"item_category":"lubricants and technical fluids",
"item_category2":"metal working",
"item_category3":"cutting fluids",
"item_category4": "pr1000488936217657",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|