|
FUCHS
RENOCLEAN AQUABIO Emmer 20 liter
ERIKS Artikelnr: 14296265
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "renoclean aquabio pail 20 liter",
"item_id": "g1579278047320568",
"material_number": "14296265",
"price": "169.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"cleaning fluids",
"item_category4": "pr1579278067903012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renoclean aquabio pail 20 liter",
"item_id": "g1579278047320568",
"material_number": "14296265",
"price": "169.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"cleaning fluids",
"item_category4": "pr1579278067903012",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOCLEAN BIOSEVEN Tube 30g
ERIKS Artikelnr: 14296266
|
Prijs (Per stuk):
Verpakking per 4 stuk
|
{"addToCartPD":{
"item_name": "renoclean bioseven tube 30g",
"item_id": "g1579278047320597",
"material_number": "14296266",
"price": "137.87",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"cleaning fluids",
"item_category4": "pr1579278067903012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renoclean bioseven tube 30g",
"item_id": "g1579278047320597",
"material_number": "14296266",
"price": "137.87",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"cleaning fluids",
"item_category4": "pr1579278067903012",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|