|
FUCHS
TITAN SINTOFLUID SAE 75W-80 Vat 60 liter
ERIKS Artikelnr: 14296791
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan sintofluid sae 75w-80 drum 60 liter",
"item_id": "g1579278047320986",
"material_number": "14296791",
"price": "606.32",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintofluid sae 75w-80 drum 60 liter",
"item_id": "g1579278047320986",
"material_number": "14296791",
"price": "606.32",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723022",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN SINTOFLUID SAE 75W-80 Vat 205 liter
ERIKS Artikelnr: 14296790
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan sintofluid sae 75w-80 drum 205 liter",
"item_id": "g1579278047324295",
"material_number": "14296790",
"price": "2039.62",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintofluid sae 75w-80 drum 205 liter",
"item_id": "g1579278047324295",
"material_number": "14296790",
"price": "2039.62",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723022",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN SINTOFLUID SAE 75W-80 Emmer 20 liter
ERIKS Artikelnr: 14296792
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan sintofluid sae 75w-80 pail 20 liter",
"item_id": "g1579278047324035",
"material_number": "14296792",
"price": "214.93",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintofluid sae 75w-80 pail 20 liter",
"item_id": "g1579278047324035",
"material_number": "14296792",
"price": "214.93",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723022",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
TITAN SINTOFLUID SAE 75W-80 Blik 1 liter
ERIKS Artikelnr: 14483331
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "titan sintofluid sae 75w-80 can 1 liter",
"item_id": "g1579278057515243",
"material_number": "14483331",
"price": "11.89",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintofluid sae 75w-80 can 1 liter",
"item_id": "g1579278057515243",
"material_number": "14483331",
"price": "11.89",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723022",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|