|
FUCHS
TITAN SINTOPOID FE SAE 75W-85 Vat 60 liter
ERIKS Artikelnr: 14296802
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan sintopoid fe sae 75w-85 drum 60 liter",
"item_id": "g1579278047320899",
"material_number": "14296802",
"price": "848.64",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintopoid fe sae 75w-85 drum 60 liter",
"item_id": "g1579278047320899",
"material_number": "14296802",
"price": "848.64",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723019",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
TITAN SINTOPOID FE SAE 75W-85 Vat 205 liter
ERIKS Artikelnr: 14296803
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan sintopoid fe sae 75w-85 drum 205 liter",
"item_id": "g1579278047320997",
"material_number": "14296803",
"price": "2753.83",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintopoid fe sae 75w-85 drum 205 liter",
"item_id": "g1579278047320997",
"material_number": "14296803",
"price": "2753.83",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723019",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
TITAN SINTOPOID FE SAE 75W-85 Emmer 20 liter
ERIKS Artikelnr: 14296801
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "titan sintopoid fe sae 75w-85 pail 20 liter",
"item_id": "g1579278047324230",
"material_number": "14296801",
"price": "276.29",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintopoid fe sae 75w-85 pail 20 liter",
"item_id": "g1579278047324230",
"material_number": "14296801",
"price": "276.29",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723019",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
TITAN SINTOPOID FE SAE 75W-85 Blik 1 liter
ERIKS Artikelnr: 14296804
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "titan sintopoid fe sae 75w-85 can 1 liter",
"item_id": "g1579278047324176",
"material_number": "14296804",
"price": "17.3",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "titan sintopoid fe sae 75w-85 can 1 liter",
"item_id": "g1579278047324176",
"material_number": "14296804",
"price": "17.3",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"oils",
"item_category4": "pr1579278067723019",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|