|
FUCHS
CASSIDA GREASE HTS 2 Patroon 380g
ERIKS Artikelnr: 14297030
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "cassida grease hts 2 cartridge 380g",
"item_id": "g1579278047324421",
"material_number": "14297030",
"price": "21.22",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659036",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease hts 2 cartridge 380g",
"item_id": "g1579278047324421",
"material_number": "14297030",
"price": "21.22",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659036",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE HTS 2 Schroefpatroon 500g
ERIKS Artikelnr: 14296999
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "cassida grease hts 2 srewcartridge 500g",
"item_id": "g1579278047324467",
"material_number": "14296999",
"price": "24.16",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659036",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease hts 2 srewcartridge 500g",
"item_id": "g1579278047324467",
"material_number": "14296999",
"price": "24.16",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659036",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE HTS 2 Emmer 19 kg
ERIKS Artikelnr: 14297031
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cassida grease hts 2 pail 19 kg",
"item_id": "g1579278047324571",
"material_number": "14297031",
"price": "777.89",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659036",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease hts 2 pail 19 kg",
"item_id": "g1579278047324571",
"material_number": "14297031",
"price": "777.89",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659036",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
CASSIDA GREASE HTS 2 Vat 170 kg
ERIKS Artikelnr: 14297032
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "cassida grease hts 2 drum 170 kg",
"item_id": "g1579278047324769",
"material_number": "14297032",
"price": "6391.32",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659036",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cassida grease hts 2 drum 170 kg",
"item_id": "g1579278047324769",
"material_number": "14297032",
"price": "6391.32",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"oils",
"item_category4": "pr1579278052659036",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|