CARGO OIL
Caxtreme FG 150-00 50kg vat
ERIKS Artikelnr: 14287298
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "caxtreme fg 150-00 50kg drum",
"item_id": "g1579278047276341",
"material_number": "14287298",
"price": "1113.2",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 150-00 50kg drum",
"item_id": "g1579278047276341",
"material_number": "14287298",
"price": "1113.2",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659021",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
CARGO OIL
Caxtreme FG 150-00 180kg vat
ERIKS Artikelnr: 14287297
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "caxtreme fg 150-00 180kg drum",
"item_id": "g1579278047276302",
"material_number": "14287297",
"price": "3724.16",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 150-00 180kg drum",
"item_id": "g1579278047276302",
"material_number": "14287297",
"price": "3724.16",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659021",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
CARGO OIL
Caxtreme FG 150-00 18kg emmer
ERIKS Artikelnr: 14287299
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "caxtreme fg 150-00 18kg pail",
"item_id": "g1579278047276366",
"material_number": "14287299",
"price": "392.66",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 150-00 18kg pail",
"item_id": "g1579278047276366",
"material_number": "14287299",
"price": "392.66",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659021",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}