|
ROLLER
SchroefdraadsnijoliespraySmaragdo
ERIKS Artikelnr: 14591307
Catalogusartikelnr 1: 72462005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "thread cutting oil spray smaragdo",
"item_id": "g1579278067989154",
"material_number": "14591307",
"price": "28.61",
"item_brand": "roller",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0026_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "thread cutting oil spray smaragdo",
"item_id": "g1579278067989154",
"material_number": "14591307",
"price": "28.61",
"item_brand": "roller",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0026_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ROLLER
Schroefdraadsnijolie Smaragdo a 5l
ERIKS Artikelnr: 14277996
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "thread cut. oilvsmaragdo a 5l",
"item_id": "gr0000001264990",
"material_number": "14277996",
"price": "91.99",
"item_brand": "roller",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0026_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "thread cut. oilvsmaragdo a 5l",
"item_id": "gr0000001264990",
"material_number": "14277996",
"price": "91.99",
"item_brand": "roller",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0026_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|