CRC
Supercut Snijolie 250ml
ERIKS Artikelnr: 13025372
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "supercut cutting oil 250ml",
"item_id": "gr2536463466035697",
"material_number": "13025372",
"price": "13.39",
"item_brand": "crc",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "supercut cutting oil 250ml",
"item_id": "gr2536463466035697",
"material_number": "13025372",
"price": "13.39",
"item_brand": "crc",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
CRC
Supercut II snijolie 1l
ERIKS Artikelnr: 23361523
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "supercut ii cutting oil 1l",
"item_id": "gr0000000868758",
"material_number": "23361523",
"price": "49.56",
"item_brand": "crc",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "supercut ii cutting oil 1l",
"item_id": "gr0000000868758",
"material_number": "23361523",
"price": "49.56",
"item_brand": "crc",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
CRC
Supercut II snijolie 5l
ERIKS Artikelnr: 23164257
Catalogusartikelnr 1: 5
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "supercut ii cutting oil 5l",
"item_id": "gr0000000856329",
"material_number": "23164257",
"price": "148.64",
"item_brand": "crc",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "supercut ii cutting oil 5l",
"item_id": "gr0000000856329",
"material_number": "23164257",
"price": "148.64",
"item_brand": "crc",
"item_category":"lubrication technology",
"item_category2":"lubricant",
"item_category3":"oil",
"item_category4": "pr_ec011130_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}