|
Schlauch D=11mm 45bar WVN701-4
ERIKS Artikelnr: 13940389
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "schlauch d=11mm 45bar wvn701-4",
"item_id": "gr0000000037527",
"material_number": "13940389",
"price": "27.96",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385037",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schlauch d=11mm 45bar wvn701-4",
"item_id": "gr0000000037527",
"material_number": "13940389",
"price": "27.96",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385037",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Schlauch D=13mm 45bar WVN701-6
ERIKS Artikelnr: 13940390
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "schlauch d=13mm 45bar wvn701-6",
"item_id": "gr0000000037526",
"material_number": "13940390",
"price": "0",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385037",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
Schlauch D=15mm 45bar WVN701-8
ERIKS Artikelnr: 13940391
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "schlauch d=15mm 45bar wvn701-8",
"item_id": "gr0000000037525",
"material_number": "13940391",
"price": "30.03",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385037",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schlauch d=15mm 45bar wvn701-8",
"item_id": "gr0000000037525",
"material_number": "13940391",
"price": "30.03",
"item_brand": "no brand",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fittings and accessories",
"item_category4": "pr1579278053385037",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|