|
FAG
Vatpomp ARCA-PUMP-BARREL-25-S voor 25 kg vat
ERIKS Artikelnr: 12769316
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drum pump arca-pump-barrel-25-s for 25 kg hobbock",
"item_id": "gr5197810372504355",
"material_number": "12769316",
"price": "1149.2",
"item_brand": "fag",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr5911133174001332",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drum pump arca-pump-barrel-25-s for 25 kg hobbock",
"item_id": "gr5197810372504355",
"material_number": "12769316",
"price": "1149.2",
"item_brand": "fag",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr5911133174001332",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FAG
Vatpomp ARCA-PUMP-BARREL-50-S voor 50 kg vat
ERIKS Artikelnr: 12769320
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drum pump arca-pump-barrel-50-s for 50 kg hobbock",
"item_id": "gr5197810372505573",
"material_number": "12769320",
"price": "1188.3",
"item_brand": "fag",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr5911133174001332",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drum pump arca-pump-barrel-50-s for 50 kg hobbock",
"item_id": "gr5197810372505573",
"material_number": "12769320",
"price": "1188.3",
"item_brand": "fag",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr5911133174001332",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FAG
Vatpomp ARCA-PUMP-BARREL-180-S voor 180 kg vat
ERIKS Artikelnr: 12769313
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "drum pump arca-pump-barrel-180-s for 180 kg drum",
"item_id": "gr5197810372506085",
"material_number": "12769313",
"price": "1263.38",
"item_brand": "fag",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr5911133174001332",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drum pump arca-pump-barrel-180-s for 180 kg drum",
"item_id": "gr5197810372506085",
"material_number": "12769313",
"price": "1263.38",
"item_brand": "fag",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr5911133174001332",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|