|
PRESSOL
Vuladapter voor Hefboom-vetspuit easyFILL 400
ERIKS Artikelnr: 14591901
Catalogusartikelnr 1: 95500410
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "adapter for filling hand lever grease gun easyfill 400",
"item_id": "g1579278067985616",
"material_number": "14591901",
"price": "19.11",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr1000488936224219",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adapter for filling hand lever grease gun easyfill 400",
"item_id": "g1579278067985616",
"material_number": "14591901",
"price": "19.11",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr1000488936224219",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Vetspuit easyFILL 2022.1 M 10 x 1 nominale inhoud 400ml
ERIKS Artikelnr: 14591900
Catalogusartikelnr 1: 95500011
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "grease gun easyfill 2022.1 m 10 x 1 nominal content 400ml",
"item_id": "g1579278067985553",
"material_number": "14591900",
"price": "43.89",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr1000488936224219",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease gun easyfill 2022.1 m 10 x 1 nominal content 400ml",
"item_id": "g1579278067985553",
"material_number": "14591900",
"price": "43.89",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr1000488936224219",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PRESSOL
Vetvolgzuiger voor Hefboom-vetspuit easyFILL 400
ERIKS Artikelnr: 14049807
Catalogusartikelnr 1: 95500405
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "grease seq. piston f. hand lever grease gun easyfill 400",
"item_id": "g1579278039568146",
"material_number": "14049807",
"price": "0.67",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr1000488936224219",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease seq. piston f. hand lever grease gun easyfill 400",
"item_id": "g1579278039568146",
"material_number": "14049807",
"price": "0.67",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr1000488936224219",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PRESSOL
Multi-c. vetspuit 2022.1 nom. inhoud 400ml Schroefpatroon
ERIKS Artikelnr: 14591898
Catalogusartikelnr 1: 95500015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "multi-c. grease gun 2022.1 nom. content 400mlscrew-on cartridge",
"item_id": "g1579278067985458",
"material_number": "14591898",
"price": "84.54",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr1000488936224219",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "multi-c. grease gun 2022.1 nom. content 400mlscrew-on cartridge",
"item_id": "g1579278067985458",
"material_number": "14591898",
"price": "84.54",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr1000488936224219",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PRESSOL
Vetspuit 2-handsbedien. ZHFP 2022.1 500ml Schroefpatroon
ERIKS Artikelnr: 14591899
Catalogusartikelnr 1: 95500020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "two-handed grease gun zhfp 2022.1 500ml screw-on cartridge",
"item_id": "g1579278067985521",
"material_number": "14591899",
"price": "84.54",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr1000488936224219",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "two-handed grease gun zhfp 2022.1 500ml screw-on cartridge",
"item_id": "g1579278067985521",
"material_number": "14591899",
"price": "84.54",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"singel-line lubrication systems",
"item_category4": "pr1000488936224219",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|