THORMAS
Spill kit universeel 23l
ERIKS Artikelnr: 12186303
Catalogusartikelnr 1: RX-SCKIT23-M
Catalogusartikelnr. 2: 2830049
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "portable spill kit 23l standard",
"item_id": "gr0000000509452",
"material_number": "12186303",
"price": "111.34",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0014_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "portable spill kit 23l standard",
"item_id": "gr0000000509452",
"material_number": "12186303",
"price": "111.34",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0014_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
THORMAS
Spill kit olie 23l
ERIKS Artikelnr: 12186304
Catalogusartikelnr 1: RX-SCKIT23-O
Catalogusartikelnr. 2: 2830055
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "portable spill kit 23l for oil",
"item_id": "gr0000000453729",
"material_number": "12186304",
"price": "94.16",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0014_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "portable spill kit 23l for oil",
"item_id": "gr0000000453729",
"material_number": "12186304",
"price": "94.16",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0014_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
THORMAS
Spill kit chemicaliën 23l
ERIKS Artikelnr: 12186305
Catalogusartikelnr 1: RX-SCKIT23-C
Catalogusartikelnr. 2: 2830043
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "portable spill kit 23l for chemicals",
"item_id": "gr0000000489308",
"material_number": "12186305",
"price": "87.32",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0014_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "portable spill kit 23l for chemicals",
"item_id": "gr0000000489308",
"material_number": "12186305",
"price": "87.32",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0014_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}