THORMAS
Draagbare Spill kit universeel 38l
ERIKS Artikelnr: 12186306
Catalogusartikelnr 1: RX-SCKIT38-M
Catalogusartikelnr. 2: 2830050
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "portable spill kit 38l standard",
"item_id": "gr0000000515738",
"material_number": "12186306",
"price": "188.92",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0015_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "portable spill kit 38l standard",
"item_id": "gr0000000515738",
"material_number": "12186306",
"price": "188.92",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0015_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
THORMAS
Draagbare Spil kit olie 38l
ERIKS Artikelnr: 12186309
Catalogusartikelnr 1: RX-SCKIT38-O
Catalogusartikelnr. 2: 2830056
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "portable spill kit 38l for oil",
"item_id": "gr0000000540065",
"material_number": "12186309",
"price": "164.26",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0015_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "portable spill kit 38l for oil",
"item_id": "gr0000000540065",
"material_number": "12186309",
"price": "164.26",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0015_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
THORMAS
Draagbare Spill kit chemicaliën 38l
ERIKS Artikelnr: 12186312
Catalogusartikelnr 1: RX-SCKIT38-C
Catalogusartikelnr. 2: 2830044
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "portable spill kit 38l for chemicals",
"item_id": "gr0000000523744",
"material_number": "12186312",
"price": "192.86",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0015_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "portable spill kit 38l for chemicals",
"item_id": "gr0000000523744",
"material_number": "12186312",
"price": "192.86",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0015_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}