|
ASECOS
Afstandverbinder voor bodemelement 1 stuk
ERIKS Artikelnr: 12974996
Catalogusartikelnr 1: 3010.8786
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bridging piece for ground unit, 1 piece",
"item_id": "gr1775299279516277",
"material_number": "12974996",
"price": "17.87",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bridging piece for ground unit, 1 piece",
"item_id": "gr1775299279516277",
"material_number": "12974996",
"price": "17.87",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ASECOS
Verbindingselement type 1500 L 1420mm
ERIKS Artikelnr: 11823482
Catalogusartikelnr 1: 3010.8267
Catalogusartikelnr. 2: 30108267
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "connection element, type 1500 l, 1420mm",
"item_id": "gr0000000499814",
"material_number": "11823482",
"price": "40.55",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "connection element, type 1500 l, 1420mm",
"item_id": "gr0000000499814",
"material_number": "11823482",
"price": "40.55",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ASECOS
Verbindingselement type 3000 L 2920mm
ERIKS Artikelnr: 11823483
Catalogusartikelnr 1: 3010.8268
Catalogusartikelnr. 2: 30108268
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "connection element, type 3000 l, 2920mm",
"item_id": "gr0000000513852",
"material_number": "11823483",
"price": "55.72",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "connection element, type 3000 l, 2920mm",
"item_id": "gr0000000513852",
"material_number": "11823483",
"price": "55.72",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ASECOS
Kruisverbinder voor bodemelement 1stuk
ERIKS Artikelnr: 11823485
Catalogusartikelnr 1: 3010.8270
Catalogusartikelnr. 2: 30108270
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "connection piece for ground unit, 1 piece",
"item_id": "gr0000000479053",
"material_number": "11823485",
"price": "21.18",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "connection piece for ground unit, 1 piece",
"item_id": "gr0000000479053",
"material_number": "11823485",
"price": "21.18",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ASECOS
Randbevestiging voor bodemelement 1stuks
ERIKS Artikelnr: 11823484
Catalogusartikelnr 1: 3010.8269
Catalogusartikelnr. 2: 30108269
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "edge attachment for ground unit, 1 piece",
"item_id": "gr0000000884105",
"material_number": "11823484",
"price": "19.99",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "edge attachment for ground unit, 1 piece",
"item_id": "gr0000000884105",
"material_number": "11823484",
"price": "19.99",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ASECOS
Oprijplaat van PE 900 x 940 H 150
ERIKS Artikelnr: 11823486
Catalogusartikelnr 1: 3010.8271
Catalogusartikelnr. 2: 30108271
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pe access ramp, 900x940, h 150",
"item_id": "gr0000000504961",
"material_number": "11823486",
"price": "375.1",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pe access ramp, 900x940, h 150",
"item_id": "gr0000000504961",
"material_number": "11823486",
"price": "375.1",
"item_brand": "asecos",
"item_category":"spill control",
"item_category2":"liquid containment systems",
"item_category3":"plastic (pe)",
"item_category4": "pr_ec002620_0427_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|