|
CENTURION
Gelaatsscherm helder Polycarbonaat 150mm voor Centurion helm
ERIKS Artikelnr: 12523181
Catalogusartikelnr 1: PPE0010911
Catalogusartikelnr. 2: W23D-50303
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "facescreen 6" polycarb clear for centurion hard hat",
"item_id": "gr0000001090245",
"material_number": "12523181",
"price": "17.39",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facescreen 6" polycarb clear for centurion hard hat",
"item_id": "gr0000001090245",
"material_number": "12523181",
"price": "17.39",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0006_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CENTURION
Gelaatsscherm helder Acetaat 225mm voor Centurion helm
ERIKS Artikelnr: 12523182
Catalogusartikelnr 1: PPE0010914
Catalogusartikelnr. 2: W23D-50307
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "facescreen 9" acetate clear for centurion hard hat",
"item_id": "gr0000001091646",
"material_number": "12523182",
"price": "17.39",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facescreen 9" acetate clear for centurion hard hat",
"item_id": "gr0000001091646",
"material_number": "12523182",
"price": "17.39",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0006_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CENTURION
Gelaatsscherm helder Polycarbonaat 225mm voor Centurion helm
ERIKS Artikelnr: 12402625
Catalogusartikelnr 1: PPE0010912
Catalogusartikelnr. 2: W23D-50305
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "facescreen 9" polycarb clear for centurion hard hat",
"item_id": "gr0000000958882",
"material_number": "12402625",
"price": "20.58",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facescreen 9" polycarb clear for centurion hard hat",
"item_id": "gr0000000958882",
"material_number": "12402625",
"price": "20.58",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0006_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|