|
3M
Gas- en dampfilter 6059, ABEK1
ERIKS Artikelnr: 23581388
Catalogusartikelnr 1: 23581388
Catalogusartikelnr. 2: W01A-10296;23581388
|
Prijs (Per paar):
|
{"addToCartPD":{
"item_name": "gas and vapour filters, abek1, 6059",
"item_id": "gr0000000871386",
"material_number": "23581388",
"price": "17.02",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0016_jlr",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gas and vapour filters, abek1, 6059",
"item_id": "gr0000000871386",
"material_number": "23581388",
"price": "17.02",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0016_jlr",
"item_variant": "pr",
"index": "1",
"quantity": ""
}
}
|
|
3M
Gas-, damp- en Stoffilter 6099, A2B2E2K2HgP3 R + formaldehyde
ERIKS Artikelnr: 23022770
Catalogusartikelnr 1: 23022770
Catalogusartikelnr. 2: W01A-10299;23022770
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gas, vapour and particulate filter 6099",
"item_id": "gr0000000491250",
"material_number": "23022770",
"price": "23.3",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gas, vapour and particulate filter 6099",
"item_id": "gr0000000491250",
"material_number": "23022770",
"price": "23.3",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0016_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Gas-, damp- en stoffilter 6096, A1E1HgP3R
ERIKS Artikelnr: 23161465
Catalogusartikelnr 1: PPE0052139
Catalogusartikelnr. 2: W01A-50480
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "gas, vapour and particulate filter 6096",
"item_id": "gr0000000455930",
"material_number": "23161465",
"price": "26.39",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gas, vapour and particulate filter 6096",
"item_id": "gr0000000455930",
"material_number": "23161465",
"price": "26.39",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0016_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|