|
3M
Hygiene-kit Peltor Optime III
ERIKS Artikelnr: 12532729
Catalogusartikelnr 1: 98740010
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "hygiene kit for peltor™ optime™ iii",
"item_id": "gr0000001263530",
"material_number": "12532729",
"price": "17.4",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"ear muffs",
"item_category4": "pr_ec002092_0021_jlr",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hygiene kit for peltor™ optime™ iii",
"item_id": "gr0000001263530",
"material_number": "12532729",
"price": "17.4",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"ear muffs",
"item_category4": "pr_ec002092_0021_jlr",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
3M
PELTOR™ Hygiëneset voor Optime™ I Gehoorkappen, HY51
ERIKS Artikelnr: 23429972
Catalogusartikelnr 1: 98700010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "peltor™ hygiene kit for optime™ i earmuffs, hy51",
"item_id": "gr0000000871434",
"material_number": "23429972",
"price": "14.98",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"ear muffs",
"item_category4": "pr_ec002092_0021_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "peltor™ hygiene kit for optime™ i earmuffs, hy51",
"item_id": "gr0000000871434",
"material_number": "23429972",
"price": "14.98",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"ear muffs",
"item_category4": "pr_ec002092_0021_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
PELTOR™ Hygiëneset voor Optime™ I Gehoorkappen, HY51
ERIKS Artikelnr: 12324111
Catalogusartikelnr 1: PPE0100027
Catalogusartikelnr. 2: W13E-50017
|
Prijs (Per stuk):
Verpakking per 20 stuk
|
{"addToCartPD":{
"item_name": "peltor™ hygiene kit for optime™ i earmuffs, hy51",
"item_id": "gr0000001100319",
"material_number": "12324111",
"price": "9.39",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"ear muffs",
"item_category4": "pr_ec002092_0021_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "peltor™ hygiene kit for optime™ i earmuffs, hy51",
"item_id": "gr0000001100319",
"material_number": "12324111",
"price": "9.39",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"ear muffs",
"item_category4": "pr_ec002092_0021_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
PELTOR™ Hygiëneset voor Optime™ II Gehoorkappen, HY52
ERIKS Artikelnr: 23161497
Catalogusartikelnr 1: PPE0100028
Catalogusartikelnr. 2: W13E-50019
|
Prijs (Per stuk):
Verpakking per 20 stuk
|
{"addToCartPD":{
"item_name": "peltor™ hygiene kit for optime™ ii earmuffs, hy52",
"item_id": "gr0000001100947",
"material_number": "23161497",
"price": "9.29",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"ear muffs",
"item_category4": "pr_ec002092_0021_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "peltor™ hygiene kit for optime™ ii earmuffs, hy52",
"item_id": "gr0000001100947",
"material_number": "23161497",
"price": "9.29",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"ear muffs",
"item_category4": "pr_ec002092_0021_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
3M
PELTOR™ Hygiëneset voor Optime™ III Gehoorkappen, HY54
ERIKS Artikelnr: 11951821
Catalogusartikelnr 1: PPE0100029
Catalogusartikelnr. 2: W01A-50710
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "peltor™ hygiene kit for optime™ iii earmuffs, hy54",
"item_id": "gr0000001100165",
"material_number": "11951821",
"price": "10.74",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"ear muffs",
"item_category4": "pr_ec002092_0021_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "peltor™ hygiene kit for optime™ iii earmuffs, hy54",
"item_id": "gr0000001100165",
"material_number": "11951821",
"price": "10.74",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"ear muffs",
"item_category4": "pr_ec002092_0021_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|