|
UVEX
Oordopjes x-fit (50 paar) kleur: lime
ERIKS Artikelnr: 11867055
|
Prijs (Per paar):
|
{"addToCartPD":{
"item_name": "ear plug x-fit (50 pairs) colour: lime",
"item_id": "gr0000001140633",
"material_number": "11867055",
"price": "13.8",
"item_brand": "uvex",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"earplugs (disposable)",
"item_category4": "pr_ec002087_0060_jlr",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ear plug x-fit (50 pairs) colour: lime",
"item_id": "gr0000001140633",
"material_number": "11867055",
"price": "13.8",
"item_brand": "uvex",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"earplugs (disposable)",
"item_category4": "pr_ec002087_0060_jlr",
"item_variant": "pr",
"index": "1",
"quantity": ""
}
}
|
|
UVEX
Wegwerpoordopjes refill 200pr
ERIKS Artikelnr: 12136600
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "x-fit earpl., 200x1 pairs bulk p., refil",
"item_id": "gr0000000920062",
"material_number": "12136600",
"price": "37.91",
"item_brand": "uvex",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"earplugs (disposable)",
"item_category4": "pr_ec002087_0060_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "x-fit earpl., 200x1 pairs bulk p., refil",
"item_id": "gr0000000920062",
"material_number": "12136600",
"price": "37.91",
"item_brand": "uvex",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"earplugs (disposable)",
"item_category4": "pr_ec002087_0060_jlr",
"item_variant": "bx",
"index": "2",
"quantity": ""
}
}
|
|
UVEX
Wegwerpoordopjes x-fit zonder koord 200pr
ERIKS Artikelnr: 12495989
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "x-fit earplugs, pairs packed, 200x1 pair",
"item_id": "g1579278046497789",
"material_number": "12495989",
"price": "37.91",
"item_brand": "uvex",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"earplugs (disposable)",
"item_category4": "pr_ec002087_0060_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "x-fit earplugs, pairs packed, 200x1 pair",
"item_id": "g1579278046497789",
"material_number": "12495989",
"price": "37.91",
"item_brand": "uvex",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"earplugs (disposable)",
"item_category4": "pr_ec002087_0060_jlr",
"item_variant": "bx",
"index": "3",
"quantity": ""
}
}
|
|
UVEX
wegwerpoordopjes x-fit met koord 1kar =100paar
ERIKS Artikelnr: 14259074
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "x-fit earplugs corded 100 pai 1kar =100paar",
"item_id": "g1579278046497674",
"material_number": "14259074",
"price": "0",
"item_brand": "uvex",
"item_category":"safety, ppe and signs",
"item_category2":"hearing protection",
"item_category3":"earplugs (disposable)",
"item_category4": "pr_ec002087_0060_jlr",
"item_variant": "ct",
"index": "4",
"quantity": ""
}
}
|