|
TEGERA
Wegwerphandschoen PVC(Vinyl) 819A, maat 10
ERIKS Artikelnr: 14298873
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "disposable glove pvc(vinyl) 819a size 10",
"item_id": "g1579278053313192",
"material_number": "14298873",
"price": "8.42",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"hygiene (disposable)",
"item_category4": "pr1579278066033399",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "disposable glove pvc(vinyl) 819a size 10",
"item_id": "g1579278053313192",
"material_number": "14298873",
"price": "8.42",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"hygiene (disposable)",
"item_category4": "pr1579278066033399",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
|
|
TEGERA
Wegwerphandschoen PVC(Vinyl) 819A, maat 11
ERIKS Artikelnr: 14298874
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "disposable glove pvc(vinyl) 819a size 11",
"item_id": "g1579278053313326",
"material_number": "14298874",
"price": "8.42",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"hygiene (disposable)",
"item_category4": "pr1579278066033399",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "disposable glove pvc(vinyl) 819a size 11",
"item_id": "g1579278053313326",
"material_number": "14298874",
"price": "8.42",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"hygiene (disposable)",
"item_category4": "pr1579278066033399",
"item_variant": "pk",
"index": "2",
"quantity": ""
}
}
|
|
TEGERA
Wegwerphandschoen PVC(Vinyl) 819A, maat 7
ERIKS Artikelnr: 14298875
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "disposable glove pvc(vinyl) 819a size 7",
"item_id": "g1579278053313436",
"material_number": "14298875",
"price": "8.42",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"hygiene (disposable)",
"item_category4": "pr1579278066033399",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "disposable glove pvc(vinyl) 819a size 7",
"item_id": "g1579278053313436",
"material_number": "14298875",
"price": "8.42",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"hygiene (disposable)",
"item_category4": "pr1579278066033399",
"item_variant": "pk",
"index": "3",
"quantity": ""
}
}
|
|
TEGERA
Wegwerphandschoen PVC(Vinyl) 819A, maat 8
ERIKS Artikelnr: 14298876
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "disposable glove pvc(vinyl) 819a size 8",
"item_id": "g1579278053313090",
"material_number": "14298876",
"price": "8.42",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"hygiene (disposable)",
"item_category4": "pr1579278066033399",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "disposable glove pvc(vinyl) 819a size 8",
"item_id": "g1579278053313090",
"material_number": "14298876",
"price": "8.42",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"hygiene (disposable)",
"item_category4": "pr1579278066033399",
"item_variant": "pk",
"index": "4",
"quantity": ""
}
}
|
|
TEGERA
Wegwerphandschoen PVC(Vinyl) 819A, maat 9
ERIKS Artikelnr: 14298877
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "disposable glove pvc(vinyl) 819a size 9",
"item_id": "g1579278053313237",
"material_number": "14298877",
"price": "8.42",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"hygiene (disposable)",
"item_category4": "pr1579278066033399",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "disposable glove pvc(vinyl) 819a size 9",
"item_id": "g1579278053313237",
"material_number": "14298877",
"price": "8.42",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"hygiene (disposable)",
"item_category4": "pr1579278066033399",
"item_variant": "pk",
"index": "5",
"quantity": ""
}
}
|