TEGERA
Lederen handschoen 126A maat 10
ERIKS Artikelnr: 13229055
Prijs (Per paar) :
Verpakking per 12 paar
{"addToCartPD":{
"item_name": "leather glove 126a size 10",
"item_id": "g1579278036165062",
"material_number": "13229055",
"price": "14.93",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"thermally insulating",
"item_category4": "pr1579278037169788",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "leather glove 126a size 10",
"item_id": "g1579278036165062",
"material_number": "13229055",
"price": "14.93",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"thermally insulating",
"item_category4": "pr1579278037169788",
"item_variant": "pr",
"index": "1",
"quantity": ""
}
}
TEGERA
Lederen handschoen 126A maat 11
ERIKS Artikelnr: 13550461
Prijs (Per paar) :
Verpakking per 12 paar
{"addToCartPD":{
"item_name": "leather glove 126a size 11",
"item_id": "g1579278036165211",
"material_number": "13550461",
"price": "15.37",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"thermally insulating",
"item_category4": "pr1579278037169788",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "leather glove 126a size 11",
"item_id": "g1579278036165211",
"material_number": "13550461",
"price": "15.37",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"thermally insulating",
"item_category4": "pr1579278037169788",
"item_variant": "pr",
"index": "2",
"quantity": ""
}
}
TEGERA
Lederen handschoen 126A maat 7
ERIKS Artikelnr: 13573728
Prijs (Per stuk) :
Verpakking per 12 stuk
{"addToCartPD":{
"item_name": "leather glove 126a size 7",
"item_id": "g1579278036165554",
"material_number": "13573728",
"price": "15.37",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"thermally insulating",
"item_category4": "pr1579278037169788",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "leather glove 126a size 7",
"item_id": "g1579278036165554",
"material_number": "13573728",
"price": "15.37",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"thermally insulating",
"item_category4": "pr1579278037169788",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
TEGERA
Lederen handschoen 126A maat 8
ERIKS Artikelnr: 13229053
Prijs (Per paar) :
Verpakking per 12 paar
{"addToCartPD":{
"item_name": "leather glove 126a size 8",
"item_id": "g1579278036165171",
"material_number": "13229053",
"price": "15.37",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"thermally insulating",
"item_category4": "pr1579278037169788",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "leather glove 126a size 8",
"item_id": "g1579278036165171",
"material_number": "13229053",
"price": "15.37",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"thermally insulating",
"item_category4": "pr1579278037169788",
"item_variant": "pr",
"index": "4",
"quantity": ""
}
}
TEGERA
Lederen handschoen 126A maat 9
ERIKS Artikelnr: 13229054
Prijs (Per paar) :
Verpakking per 12 paar
{"addToCartPD":{
"item_name": "leather glove 126a size 9",
"item_id": "g1579278036165371",
"material_number": "13229054",
"price": "15.37",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"thermally insulating",
"item_category4": "pr1579278037169788",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "leather glove 126a size 9",
"item_id": "g1579278036165371",
"material_number": "13229054",
"price": "15.37",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"thermally insulating",
"item_category4": "pr1579278037169788",
"item_variant": "pr",
"index": "5",
"quantity": ""
}
}