|
TEGERA
Wegwerphandschoen PVC(Vinyl) 825A, maat 10
ERIKS Artikelnr: 14298878
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "disposable glove pvc(vinyl) 825a size 10",
"item_id": "g1579278053313345",
"material_number": "14298878",
"price": "10.1",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"disposable",
"item_category4": "pr1579278066033751",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "disposable glove pvc(vinyl) 825a size 10",
"item_id": "g1579278053313345",
"material_number": "14298878",
"price": "10.1",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"disposable",
"item_category4": "pr1579278066033751",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
|
|
TEGERA
Wegwerphandschoen PVC(Vinyl) 825A, maat 11
ERIKS Artikelnr: 14298879
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "disposable glove pvc(vinyl) 825a size 11",
"item_id": "g1579278053313383",
"material_number": "14298879",
"price": "10.1",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"disposable",
"item_category4": "pr1579278066033751",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "disposable glove pvc(vinyl) 825a size 11",
"item_id": "g1579278053313383",
"material_number": "14298879",
"price": "10.1",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"disposable",
"item_category4": "pr1579278066033751",
"item_variant": "pk",
"index": "2",
"quantity": ""
}
}
|
|
TEGERA
Wegwerphandschoen PVC(Vinyl) 825A, maat 7
ERIKS Artikelnr: 14298880
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "disposable glove pvc(vinyl) 825a size 7",
"item_id": "g1579278053313410",
"material_number": "14298880",
"price": "10.1",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"disposable",
"item_category4": "pr1579278066033751",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "disposable glove pvc(vinyl) 825a size 7",
"item_id": "g1579278053313410",
"material_number": "14298880",
"price": "10.1",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"disposable",
"item_category4": "pr1579278066033751",
"item_variant": "pk",
"index": "3",
"quantity": ""
}
}
|
|
TEGERA
Wegwerphandschoen PVC(Vinyl) 825A, maat 8
ERIKS Artikelnr: 14298881
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "disposable glove pvc(vinyl) 825a size 8",
"item_id": "g1579278053313201",
"material_number": "14298881",
"price": "10.1",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"disposable",
"item_category4": "pr1579278066033751",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "disposable glove pvc(vinyl) 825a size 8",
"item_id": "g1579278053313201",
"material_number": "14298881",
"price": "10.1",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"disposable",
"item_category4": "pr1579278066033751",
"item_variant": "pk",
"index": "4",
"quantity": ""
}
}
|
|
TEGERA
Wegwerphandschoen PVC(Vinyl) 825A, maat 9
ERIKS Artikelnr: 14298882
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "disposable glove pvc(vinyl) 825a size 9",
"item_id": "g1579278053313251",
"material_number": "14298882",
"price": "10.1",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"disposable",
"item_category4": "pr1579278066033751",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "disposable glove pvc(vinyl) 825a size 9",
"item_id": "g1579278053313251",
"material_number": "14298882",
"price": "10.1",
"item_brand": "tegera",
"item_category":"safety, ppe and signs",
"item_category2":"gloves",
"item_category3":"disposable",
"item_category4": "pr1579278066033751",
"item_variant": "pk",
"index": "5",
"quantity": ""
}
}
|