|
DEB STOKO
Dispenser Cleanse Ultra 2L type ULT2LDPMD
ERIKS Artikelnr: 12302283
Catalogusartikelnr 1: W22A-14603
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dispenser cleanse ultra 2l ult2ldpen",
"item_id": "gr3081002924880373",
"material_number": "12302283",
"price": "64.79",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0045_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dispenser cleanse ultra 2l ult2ldpen",
"item_id": "gr3081002924880373",
"material_number": "12302283",
"price": "64.79",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0045_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|