|
DEB STOKO
Dispenser Cleanse Washroom 1L type WRM1LDS
ERIKS Artikelnr: 11879106
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dispenser cleanse washroom 1l wrm1lds",
"item_id": "gr0000000919907",
"material_number": "11879106",
"price": "47.67",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0033_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dispenser cleanse washroom 1l wrm1lds",
"item_id": "gr0000000919907",
"material_number": "11879106",
"price": "47.67",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0033_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DEB STOKO
Dispenser Cleanse Washroom 2L type WRM2LDP
ERIKS Artikelnr: 12302297
Catalogusartikelnr 1: W22A-14628
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dispenser cleanse washroom 2l wrm2ldp",
"item_id": "gr3081002924880228",
"material_number": "12302297",
"price": "64.79",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0033_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dispenser cleanse washroom 2l wrm2ldp",
"item_id": "gr3081002924880228",
"material_number": "12302297",
"price": "64.79",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0033_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|