SWARFEGA
Huidreiniging Swarfega Orange patroon 2L
ERIKS Artikelnr: 13025316
Prijs (Per stuk) :
Verpakking per 6 stuk
{"addToCartPD":{
"item_name": "hand cleanser swarfega orange 2l cartridge",
"item_id": "g4640275671614948",
"material_number": "13025316",
"price": "17.13",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega orange 2l cartridge",
"item_id": "g4640275671614948",
"material_number": "13025316",
"price": "17.13",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
SWARFEGA
Huidreiniging Swarfega Orange pomp pack 4L
ERIKS Artikelnr: 12302318
Catalogusartikelnr 1: 5
Catalogusartikelnr. 2: 12302318
Prijs (Per stuk) :
Verpakking per 4 stuk
{"addToCartPD":{
"item_name": "pump swarfega orange 4l",
"item_id": "g4640275671614841",
"material_number": "12302318",
"price": "30.86",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pump swarfega orange 4l",
"item_id": "g4640275671614841",
"material_number": "12302318",
"price": "30.86",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
SWARFEGA
Huidreiniging Swarfega Orange patroon 4L
ERIKS Artikelnr: 23030150
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 23030150
Prijs (Per stuk) :
Verpakking per 4 stuk
{"addToCartPD":{
"item_name": "hand cleanser swarfega orange 4l cartridge",
"item_id": "gr0000000534043",
"material_number": "23030150",
"price": "29.86",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega orange 4l cartridge",
"item_id": "gr0000000534043",
"material_number": "23030150",
"price": "29.86",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
SWARFEGA
Huidreiniging Swarfega Orange pot 4,5L
ERIKS Artikelnr: 23030160
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 23030160
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hand cleanser swarfega orange 4,5l",
"item_id": "gr0000000444260",
"material_number": "23030160",
"price": "34.38",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega orange 4,5l",
"item_id": "gr0000000444260",
"material_number": "23030160",
"price": "34.38",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
SWARFEGA
Huidreiniging Swarfega Orange emmer 15L
ERIKS Artikelnr: 13387283
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "hand cleanser swarfega orange bucket 15l",
"item_id": "g4640275671614824",
"material_number": "13387283",
"price": "106.17",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega orange bucket 15l",
"item_id": "g4640275671614824",
"material_number": "13387283",
"price": "106.17",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0015_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}