|
Gymna contactgel 00016 - 0,5 L
ERIKS Artikelnr: 23502812
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "0.5l gymna contactgel 00016",
"item_id": "gr0000000857109",
"material_number": "23502812",
"price": "15.2",
"item_brand": "no brand",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin care products",
"item_category4": "pr_rc0209_0026_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "0.5l gymna contactgel 00016",
"item_id": "gr0000000857109",
"material_number": "23502812",
"price": "15.2",
"item_brand": "no brand",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin care products",
"item_category4": "pr_rc0209_0026_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|