|
HONEYWELL
Valstopapparaat Falcon, 6m standaard karabijnhaak en steigerhaak in alumium
ERIKS Artikelnr: 12676337
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lifeline self retracting falcon, 6m standard karabiner/snap hook aluminium",
"item_id": "g1579278043502869",
"material_number": "12676337",
"price": "576.82",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"self-retraction lifelines",
"item_category4": "pr1579278045156268",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifeline self retracting falcon, 6m standard karabiner/snap hook aluminium",
"item_id": "g1579278043502869",
"material_number": "12676337",
"price": "576.82",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"self-retraction lifelines",
"item_category4": "pr1579278045156268",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HONEYWELL
Reddingslijn zelfoprollend 10m RVS kabel
ERIKS Artikelnr: 13727839
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lifeline self-retracting 10m ss cable",
"item_id": "g1579278054126273",
"material_number": "13727839",
"price": "898.83",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"self-retraction lifelines",
"item_category4": "pr1579278045156268",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifeline self-retracting 10m ss cable",
"item_id": "g1579278054126273",
"material_number": "13727839",
"price": "898.83",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"self-retraction lifelines",
"item_category4": "pr1579278045156268",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|