|
BRADY
Pro-Lock + kabel – 1,5 m, Rood, Roestvrij staal, 1.50 m
ERIKS Artikelnr: 12040205
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pro-lock + cable - 1.5 m, red, stainless steel, 1.50 m",
"item_id": "g1579278046741750",
"material_number": "12040205",
"price": "37.1",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278071928967",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pro-lock + cable - 1.5 m, red, stainless steel, 1.50 m",
"item_id": "g1579278046741750",
"material_number": "12040205",
"price": "37.1",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278071928967",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Pro-Lock + kabel – 1,5 mSleutel wordt niet meegeleverd en kan afzonderlijk worden besteld., Groen, Roestvrij staal, 1.50 m
ERIKS Artikelnr: 12113926
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pro-lock + cable - 1.5 m<tablefootnote>operating tool is not supplied and can be ordered separately</tablefootnote>, green, stai",
"item_id": "g1579278046739212",
"material_number": "12113926",
"price": "37.1",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278071928967",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pro-lock + cable - 1.5 m<tablefootnote>operating tool is not supplied and can be ordered separately</tablefootnote>, green, stai",
"item_id": "g1579278046739212",
"material_number": "12113926",
"price": "37.1",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278071928967",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|