|
BRADY
Elektrische vergrendelingskit
ERIKS Artikelnr: 13616771
|
Prijs (Per set):
|
{"addToCartPD":{
"item_name": "electrician lockout kit",
"item_id": "g1579278044208350",
"material_number": "13616771",
"price": "140.06",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044610760",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrician lockout kit",
"item_id": "g1579278044208350",
"material_number": "13616771",
"price": "140.06",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044610760",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Vergrendelingskit voor elektrische gevaren + hangslot
ERIKS Artikelnr: 14032939
|
Prijs (Per Kit):
|
{"addToCartPD":{
"item_name": "electrician lockout kit + padlocks",
"item_id": "g1579278044208335",
"material_number": "14032939",
"price": "166.86",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044610760",
"item_variant": "kt",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrician lockout kit + padlocks",
"item_id": "g1579278044208335",
"material_number": "14032939",
"price": "166.86",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044610760",
"item_variant": "kt",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Vergrendelingskit voor elektrische gevaren + hangsloten en tag NL
ERIKS Artikelnr: 13674934
|
Prijs (Per Kit):
|
{"addToCartPD":{
"item_name": "electrician lockout kit + padlocks & tag nl",
"item_id": "g1579278044208204",
"material_number": "13674934",
"price": "209.3",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044610760",
"item_variant": "kt",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrician lockout kit + padlocks & tag nl",
"item_id": "g1579278044208204",
"material_number": "13674934",
"price": "209.3",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044610760",
"item_variant": "kt",
"index": "3",
"quantity": ""
}
}
|
|
BRADY
Persoonlijke hangslotkit
ERIKS Artikelnr: 13674916
|
Prijs (Per Kit):
|
{"addToCartPD":{
"item_name": "personal padlock kit",
"item_id": "g1579278044208293",
"material_number": "13674916",
"price": "103.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044610760",
"item_variant": "kt",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "personal padlock kit",
"item_id": "g1579278044208293",
"material_number": "13674916",
"price": "103.78",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044610760",
"item_variant": "kt",
"index": "4",
"quantity": ""
}
}
|
|
BRADY
Kleine aanpasbare vergrendelingskit
ERIKS Artikelnr: 12474100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "brady kleine vergrendelingskit",
"item_id": "g1579278044208338",
"material_number": "12474100",
"price": "446.49",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044610760",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brady kleine vergrendelingskit",
"item_id": "g1579278044208338",
"material_number": "12474100",
"price": "446.49",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr1579278044610760",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|