|
BRADY
Prinzing vergrendelingssysteem voor kogelkranen, 12.70 - 63.50 mm, Geel, 7.95 mm
ERIKS Artikelnr: 12473888
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "prinzing ball valve lockout, 12.70 - 63.50 mm, yellow, 7.95 mm",
"item_id": "g1579278044208243",
"material_number": "12473888",
"price": "48.23",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prinzing ball valve lockout, 12.70 - 63.50 mm, yellow, 7.95 mm",
"item_id": "g1579278044208243",
"material_number": "12473888",
"price": "48.23",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Prinzing vergrendelingssysteem voor kogelkranen, 50.80 - 203.20 mm, Groen, 7.24 mm
ERIKS Artikelnr: 14624360
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "prinzing ball valve lockout, 50.80 - 203.20 mm, green, 7.24 mm",
"item_id": "g1579278071880352",
"material_number": "14624360",
"price": "99.51",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prinzing ball valve lockout, 50.80 - 203.20 mm, green, 7.24 mm",
"item_id": "g1579278071880352",
"material_number": "14624360",
"price": "99.51",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pk",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Prinzing vergrendelingssysteem voor kogelkranen, 12.70 - 63.50 mm, Blauw, 7.95 mm
ERIKS Artikelnr: 14624359
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "prinzing ball valve lockout, 12.70 - 63.50 mm, blue, 7.95 mm",
"item_id": "g1579278071880470",
"material_number": "14624359",
"price": "48.24",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prinzing ball valve lockout, 12.70 - 63.50 mm, blue, 7.95 mm",
"item_id": "g1579278071880470",
"material_number": "14624359",
"price": "48.24",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pk",
"index": "3",
"quantity": ""
}
}
|
|
BRADY
Prinzing vergrendelingssysteem voor kogelkranen, 50.80 - 203.20 mm, Rood, 7.24 mm
ERIKS Artikelnr: 23590921
Catalogusartikelnr 1: PPE0084406
Catalogusartikelnr. 2: W15D-62774
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "prinzing ball valve lockout, 50.80 - 203.20 mm, red, 7.24 mm",
"item_id": "gr0000000866994",
"material_number": "23590921",
"price": "99.51",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prinzing ball valve lockout, 50.80 - 203.20 mm, red, 7.24 mm",
"item_id": "gr0000000866994",
"material_number": "23590921",
"price": "99.51",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BRADY
Prinzing-vergrendelingssysteem voor kogelkranen, 12.70 - 63.50 mm, Rood, 7.95 mm
ERIKS Artikelnr: 23590919
Catalogusartikelnr 1: PPE0084405
Catalogusartikelnr. 2: W15D-62773
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "prinzing ball valve lockout, 12.70 - 63.50 mm, red, 7.95 mm",
"item_id": "gr0000000856640",
"material_number": "23590919",
"price": "48.23",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prinzing ball valve lockout, 12.70 - 63.50 mm, red, 7.95 mm",
"item_id": "gr0000000856640",
"material_number": "23590919",
"price": "48.23",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0005_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|