|
BRADY
Gebodspictogram 265 aluplaat - gelaatsbescherming verplicht - Ø 200mm
ERIKS Artikelnr: 23590252
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sign wear face shield",
"item_id": "gr0000000872704",
"material_number": "23590252",
"price": "14.77",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0071_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sign wear face shield",
"item_id": "gr0000000872704",
"material_number": "23590252",
"price": "14.77",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0071_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Gebodspictogram 265 polyester zelfklevend - gelaatsbescherming verplicht - Ø 100mm
ERIKS Artikelnr: 23589663
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sign wear face shield",
"item_id": "gr0000000866573",
"material_number": "23589663",
"price": "3.07",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0071_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sign wear face shield",
"item_id": "gr0000000866573",
"material_number": "23589663",
"price": "3.07",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0071_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Gebodspictogram 265 polyester zelfklevend - gelaatsbescherming verplicht - Ø 200mm
ERIKS Artikelnr: 23589664
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sign wear face shield",
"item_id": "gr0000000870801",
"material_number": "23589664",
"price": "4.12",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0071_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sign wear face shield",
"item_id": "gr0000000870801",
"material_number": "23589664",
"price": "4.12",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0071_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BRADY
Gebodspictogram 265 polypropyleen - gelaatsbescherming verplicht - Ø 200mm
ERIKS Artikelnr: 23590022
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "sign wear face shield",
"item_id": "gr0000000858174",
"material_number": "23590022",
"price": "13.41",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0071_jlr",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sign wear face shield",
"item_id": "gr0000000858174",
"material_number": "23590022",
"price": "13.41",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0071_jlr",
"item_variant": "pk",
"index": "4",
"quantity": ""
}
}
|