|
BRADY
Waarschuwingspictogram 328 driehoek 200mm polypropyleen - Stoom onder hoge druk
ERIKS Artikelnr: 23590049
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sign warning, high pressure steam",
"item_id": "gr0000000868908",
"material_number": "23590049",
"price": "10.72",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0108_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sign warning, high pressure steam",
"item_id": "gr0000000868908",
"material_number": "23590049",
"price": "10.72",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0108_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Waarschuwingspictogram 328 driehoek 100mm polypropyleen - Stoom onder hoge druk
ERIKS Artikelnr: 13035826
|
Prijs (Per kaart):
|
{"addToCartPD":{
"item_name": "pictogram 328 triangle 100mm - high pressure steam",
"item_id": "g1579278046736151",
"material_number": "13035826",
"price": "9.24",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0108_jlr",
"item_variant": "cg",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pictogram 328 triangle 100mm - high pressure steam",
"item_id": "g1579278046736151",
"material_number": "13035826",
"price": "9.24",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr_ec001777_0108_jlr",
"item_variant": "cg",
"index": "2",
"quantity": ""
}
}
|