|
PORTWEST
Veter FL02 zwart 150cm
ERIKS Artikelnr: 12513868
Catalogusartikelnr 1: PPE0031591
Catalogusartikelnr. 2: W19E-50335
|
Prijs (Per paar):
Verpakking per 12 paar
|
{"addToCartPD":{
"item_name": "steelite laces 150cm (12pairs) black",
"item_id": "gr0000001092418",
"material_number": "12513868",
"price": "6.41",
"item_brand": "portwest",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0001",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steelite laces 150cm (12pairs) black",
"item_id": "gr0000001092418",
"material_number": "12513868",
"price": "6.41",
"item_brand": "portwest",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0001",
"item_variant": "pr",
"index": "1",
"quantity": ""
}
}
|
|
PORTWEST
Veter FL02 zwart 150cm (1pak=12pr)
ERIKS Artikelnr: 12909604
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "shoelace fl02 black 150cm (1pack=12prs)",
"item_id": "gr0000001432393",
"material_number": "12909604",
"price": "6.41",
"item_brand": "portwest",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0001",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shoelace fl02 black 150cm (1pack=12prs)",
"item_id": "gr0000001432393",
"material_number": "12909604",
"price": "6.41",
"item_brand": "portwest",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0001",
"item_variant": "pk",
"index": "2",
"quantity": ""
}
}
|