|
REMA
Werkplaatskraan type GWK draagvermogen 500 kg
ERIKS Artikelnr: 23796157
Catalogusartikelnr 1: 11602206
Catalogusartikelnr. 2: 11602206
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "workshop crane, type gwk, load capacity 500kg",
"item_id": "gr0000000873470",
"material_number": "23796157",
"price": "875",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop crane, type gwk, load capacity 500kg",
"item_id": "gr0000000873470",
"material_number": "23796157",
"price": "875",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Werkplaatskraan type GWK draagvermogen 1000 kg
ERIKS Artikelnr: 23796158
Catalogusartikelnr 1: 11602207
Catalogusartikelnr. 2: 11602207
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "workshop crane, type gwk, load capacity 1000kg",
"item_id": "gr0000000891762",
"material_number": "23796158",
"price": "1125",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop crane, type gwk, load capacity 1000kg",
"item_id": "gr0000000891762",
"material_number": "23796158",
"price": "1125",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Werkplaatskraan type GWK draagvermogen 2000 kg
ERIKS Artikelnr: 23796159
Catalogusartikelnr 1: 11602208
Catalogusartikelnr. 2: 11602208
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "workshop crane, type gwk, load capacity 2000kg",
"item_id": "gr0000000893031",
"material_number": "23796159",
"price": "1550",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop crane, type gwk, load capacity 2000kg",
"item_id": "gr0000000893031",
"material_number": "23796159",
"price": "1550",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|