FORMAT Set of pliers with screwdriver VDE 7 part type 5327
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design:Pliers made of special tool steel, chrome-plated heads. Supplied in plastic case Screwdriver made of special steel, with 2-component handle, ergonomic, with integrated soft zones and anti-roll protection. Pliers handles with multi-component plastic covers, all tools insulated up to 1000 V, IEC 60900, DIN EN 60900, VDE 0682/Part 201.
Set contents:
1 VDE side-cutting pliers, 160 mm
1 VDE universal pliers, 180 mm
1 VDE pointed pliers, straight, 200 mm
1 VDE slot screwdriver 0.5 x 3 mm
2 VDE Phillips screwdrivers PH 1; 2
1 voltage tester