METABO Cordless drill/driver, type GB 18 LTX BL Q I
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/metabo.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
- Metabo "Quick" System: Quick change of tool holder and bits, ideal for fast and convenient change of applications
- Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving
- Selectable "impulse" mode for removal of damaged screws and for spot-drilling on smooth surfaces
- Precision Stop: Electronic torque control with increased precision for accurate and intricate working
- Overload protection: protects the motor from overheating
- Spindle with hexagonal recess for screwdriver bits for working without chuck
- Collar (Ø 43 mm) for versatile use
- Integrated working light to illuminate the work site
- Robust die cast aluminium gear housing for optimum heat dissipation and durability
- With handy belt hook and bit holder, can be fixed either on the right or left side
- Battery packs with capacity display for checking the charge status
- Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service life.
- 3-year warranty on battery packs thanks to the combined elements of Ultra-M technology