E-COLL Bright multi-purpose grease
Product documents
Document | Document type |
---|---|
Product overview |
Multipurpose grease, light
• Product description
Universal grease for lubricating rolling and friction bearings, even in mixed friction area, especially for all sliding speeds permissible for grease lubrication.
Reduces friction and wear even under high loads.
Reliable corrosion protection with a lubricating effect (even in the presence of water).
• Application areas
Can be used in central lubricating systems with common pipe cross-sections.
Permanently lubricated automobile bearings.
As a lubricant for construction and agricultural machinery, conveyor roller bearings, electric motor bearings, axle bearings in railway operation.
• Technical characteristics
With long-life workpiece combinations, lithium-emulsified drop point > 180 °C.
Temperature resistance: –30 °C to +120 °C (short-term to +140 °C).
Consistency index according to DIN 51818: NLGI Class 2.
Possible designation according to DIN 51502: K2K-30.
E-COLL
Multi-purpose grease I cartridge 400g light
ERIKS Item #: 23897792
Catalogue item no 1: 5 Catalogue item no 2: 98161400 |
Price (Per piece):
€6.67
12 piece per package
|
||
E-COLL
Double-hand gr. gun set Cart. 500g
ERIKS Item #: 12970784
Catalogue item no 1: 95500025 |
Price (Per piece):
€69.38
|