ProductPage
Home
Products
Bearings
Plain Bushes
[ ]
Back to category
Enlarge
IGUS
Knife edge roller Maintenance-free iglidur® A180 Series: A180RLM
Product documents
Document
Document type
Product overview
Download
Show all items
Shaft diameter (mm)
4.1 (1)
5.1 (2)
6.1 (2)
8.1 (3)
10.1 (1)
Shaft diameter (mm)
Width (mm)
50 (1)
70 (8)
Width (mm)
Outer diameter (mm)
9 (1)
11 (1)
12 (2)
14 (3)
18 (1)
20 (1)
Outer diameter (mm)
Maintenance: Maintenance-free
Maintenance: Maintenance-free
With collar: No
With collar: No
Clear filter
(9 of the 9 items displayed)